Hex bolt DIN 933 Stainless steel A4-80 M10x20mm

  • ERIKS:23268433
  • Manufacturer:8715492318787
Image 1
Save to list

€0.60/ pieceexcl. VAT

€0.73incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A4-80
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
10
Length
20 mm
DIN standard
933
ISO standard
4017
Wrench width
17
Pitch thread
1.5 mm
Head height
6.4 mm
Head form
Hexagon head