Hex bolt DIN 933 Stainless steel A2 M6x10mm

  • ERIKS:11744638
  • Manufacturer:4043377088130
Image 1
Save to list

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Length
10 mm
DIN standard
933
ISO standard
4017
Pitch thread
1 mm