Hex bolt DIN 933 Stainless steel A2 M5x8mm

  • ERIKS:23263146
  • Manufacturer:8715492255433
Image 1
Save to list

€0.06/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
5
Length
8 mm
DIN standard
933
ISO standard
4017
Pitch thread
0.8 mm
Head height
3.5 mm
Head form
Hexagon head