Hex bolt DIN 933 Stainless steel A2 M5x45mm

  • ERIKS:14283038
  • Manufacturer:8716024203694
Image 1
Save to list

€0.23/ pieceexcl. VAT

€0.27incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
5
Length
45 mm
DIN standard
933
ISO standard
4017
Wrench width
8
Pitch thread
0.8 mm
Head height
35 mm
Head form
Hexagon