Hex bolt DIN 933 Stainless steel A2 M4x10mm

  • ERIKS:23728005
  • Manufacturer:4043377091147
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
4
Length
10 mm
DIN standard
933
ISO standard
4017
Pitch thread
0.7 mm
Head height
2.8 mm
Head form
Hexagon head
Spare parts & accessories
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us