Hex bolt DIN 933 Stainless steel A2 M27x80mm

  • ERIKS:23727971
  • Manufacturer:4043377090706
Image 1
Save to list

€10.37/ pieceexcl. VAT

€12.55incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
27
Length
80 mm
DIN standard
933
ISO standard
4017
Pitch thread
3 mm
Head height
17 mm
Head form
Hexagon head