
€41.02/ pieceexcl. VAT
€49.63incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 27 |
Length | 100 mm |
DIN standard | 933 |
ISO standard | 4017 |
Wrench width | 41 |
Pitch thread | 3 mm |
Head height | 17 mm |
Head form | Hexagon |