Hex bolt DIN 933 Stainless steel A2 M16x45mm

  • ERIKS:14283056
  • Manufacturer:8716024205407
Image 1
Save to list

€2.36/ pieceexcl. VAT

€2.86incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
16
Length
45 mm
DIN standard
933
ISO standard
4017
Wrench width
24
Pitch thread
2 mm
Head height
10 mm
Head form
Hexagon