
€2.51/ pieceexcl. VAT
€3.04incl. VAT
Sold per: 25Min. order: 25
350 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Length | 100 mm |
DIN standard | 933 |
ISO standard | 4017 |
With nut | No |
Pitch thread | 2 mm |
Full thread | Yes |
Head height | 10 mm |
Head form | Hexagon head |