
€0.97/ pieceexcl. VAT
€1.17incl. VAT
Sold per: 50Min. order: 50
25 In stock - Estimated delivery date 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 14 |
Length | 30 mm |
DIN standard | 933 |
ISO standard | 4017 |
Pitch thread | 2 mm |