Hex bolt DIN 933 Plastic M6x16mm

  • ERIKS:14274589
  • Manufacturer:8716024210913
Image 1
Save to list

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 200Min. order: 200

200 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Plastic
Material quality
PA 6.6
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Length
16 mm
DIN standard
933
ISO standard
4017
Wrench width
10
Pitch thread
1 mm
Head height
4 mm
Head form
Hexagon