Hex bolt DIN 933 Plastic M10x20mm

  • ERIKS:14274599
  • Manufacturer:8716024000736
Image 1
Save to list

€0.56/ pieceexcl. VAT

€0.68incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Plastic
Material quality
PA 6.6
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
10
Length
20 mm
DIN standard
933
ISO standard
4017
Wrench width
17
Pitch thread
1.5 mm
Head height
64 mm
Head form
Hexagon