Hex bolt DIN 933 Grade 5 UNF 7/16x1.1/2

  • ERIKS:23450693
  • Manufacturer:4051426731333
Image 1
Save to list

€2.04/ pieceexcl. VAT

€2.47incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Carbon steel
Material quality
Grade 5
Surface protection
Untreated
Kind of thread
UNF
Thread size in inches
7/16 in
Length (inch)
1.1/2 in
DIN standard
933
ISO standard
4017
Head height
7.1 mm
Head form
Hexagon head