
€0.97/ pieceexcl. VAT
€1.17incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Carbon steel |
Material quality | Grade 5 |
Surface protection | Untreated |
Kind of thread | UNC |
Thread size in inches | 7/16 in |
Length (inch) | 3/4 in |
DIN standard | 933 |
ISO standard | 4017 |
Head height | 7.1 mm |
Head form | Hexagon head |