
€4.64/ pieceexcl. VAT
€5.61incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Carbon steel |
Material quality | Grade 5 |
Surface protection | Untreated |
Kind of thread | UNC |
Thread size in inches | 3/4 in |
Length (inch) | 1.3/4 in |
DIN standard | 933 |
ISO standard | 4017 |
Head height | 11.9 mm |
Head form | Hexagon head |