Hex bolt DIN 933 Grade 5 UNC 1x3.1/2

  • ERIKS:14574679
  • Manufacturer:4051426725448
Image 1
Save to list

€11.25/ pieceexcl. VAT

€13.61incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Carbon steel
Material quality
Grade 5
Surface protection
Untreated
Kind of thread
UNC
Thread size in inches
1 in
Length (inch)
3.1/2 in
DIN standard
933
ISO standard
4017