
€33.40/ pieceexcl. VAT
€40.41incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Carbon steel |
Material quality | Grade 5 |
Surface protection | Untreated |
Kind of thread | UNC |
Thread size in inches | 1.1/4 in |
Length (inch) | 5 in |
DIN standard | 933 |
ISO standard | 4017 |