Hex bolt DIN 933 Brass M6x30mm

  • ERIKS:14273334
  • Manufacturer:8716024209726
Image 1
Save to list

€1.61/ pieceexcl. VAT

€1.94incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Brass
Material quality
Cu2/Cu3 (brass)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Length
30 mm
DIN standard
933
ISO standard
4017
Wrench width
10
Pitch thread
1 mm
Head height
4 mm
Head form
Hexagon