Hex bolt DIN 933 Brass M5x40mm

  • ERIKS:14273330
  • Manufacturer:8716024209634
Image 1
Save to list

€1.50/ pieceexcl. VAT

€1.82incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Brass
Material quality
Cu2/Cu3 (brass)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
5
Length
40 mm
DIN standard
933
ISO standard
4017
Wrench width
8
Pitch thread
0.8 mm
Head height
35 mm
Head form
Hexagon