Hex bolt DIN 933 Brass M12x35mm

  • ERIKS:14273349
  • Manufacturer:8716024210098
Image 1
Save to list

€6.76/ pieceexcl. VAT

€8.18incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Brass
Material quality
Cu2/Cu3 (brass)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
12
Length
35 mm
DIN standard
933
ISO standard
4017
Wrench width
19
Pitch thread
1.75 mm
Head height
75 mm
Head form
Hexagon