
€4.33/ pieceexcl. VAT
€5.24incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Brass |
Material quality | Cu2/Cu3 (brass) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Length | 30 mm |
DIN standard | 933 |
ISO standard | 4017 |
Wrench width | 17 |
Pitch thread | 1.5 mm |
Head height | 64 mm |
Head form | Hexagon |