Hex bolt DIN 933 8.8 (steel) Untreated M8x40mm

  • ERIKS:14414549
  • Manufacturer:8716024079619
Image 1
Save to list

€0.26/ pieceexcl. VAT

€0.31incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Steel
Material quality
8.8 (steel)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Length
40 mm
DIN standard
933
ISO standard
4017
Wrench width
13
Pitch thread
1.25 mm
Head height
53 mm
Head form
Hexagon