Hex bolt DIN 933 8.8 (steel) Hot dip galvanized M24x80mm

  • ERIKS:23698434
  • Manufacturer:4043952270714
Image 1
Save to list

€5.89/ pieceexcl. VAT

€7.12incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Carbon steel
Material quality
8.8 (steel)
Surface protection
Hot dip galvanized
Kind of thread
Metric
Thread size metric (M..)
24
Length
80 mm
DIN standard
933
ISO standard
4017
Pitch thread
3 mm
Head height
15 mm
Head form
Hexagon head