
€13.89/ pieceexcl. VAT
€16.80incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Carbon steel |
Material quality | 10.9 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric |
Thread size metric (M..) | 24 |
Length | 170 mm |
DIN standard | 933 |
ISO standard | 4017 |
Pitch thread | 3 mm |