Hex bolt DIN 933 10.9 (steel) Galvanic/electrolytic zinc plated M10x50mm

  • ERIKS:11771982
  • Manufacturer:4043952250136
Image 1
Save to list

€0.43/ pieceexcl. VAT

€0.52incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Carbon steel
Material quality
10.9 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
10
Length
50 mm
DIN standard
933
ISO standard
4017
Pitch thread
1.5 mm