Hex bolt DIN 931 Stainless steel A4 M8x160mm

  • ERIKS:14273609
  • Manufacturer:8716024568502
Image 1
Save to list

€2.76/ pieceexcl. VAT

€3.34incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Length
160 mm
DIN standard
931
ISO standard
4014
With nut
No
Wrench width
13
Pitch thread
125 mm
Head height
53 mm
Head form
Hexagon