Hex bolt DIN 931 Stainless steel A4 M8x150mm

  • ERIKS:23262860
  • Manufacturer:4043377082794
Image 1
Save to list

€0.99/ pieceexcl. VAT

€1.19incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Length
150 mm
DIN standard
931
ISO standard
4014
With nut
No