Hex bolt DIN 931 Stainless steel A4 M6x35mm

  • ERIKS:14283006
  • Manufacturer:8716024196958
Image 1
Save to list

€0.24/ pieceexcl. VAT

€0.29incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Length
35 mm
DIN standard
931
ISO standard
4014
With nut
No
Wrench width
10
Pitch thread
1 mm
Head height
4 mm
Head form
Hexagon