Hex bolt DIN 931 Stainless steel A4 M6x150mm

  • ERIKS:14273608
  • Manufacturer:8716024409942
Image 1
Save to list

€1.30/ pieceexcl. VAT

€1.57incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Length
150 mm
DIN standard
931
ISO standard
4014
With nut
No
Wrench width
10
Pitch thread
1 mm
Head height
4 mm
Head form
Hexagon