Hex bolt DIN 931 Stainless steel A4 M12x110mm

  • ERIKS:23268596
  • Manufacturer:4043377083296
Image 1
Save to list

€2.82/ pieceexcl. VAT

€3.41incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
12
Length
110 mm
DIN standard
931
ISO standard
4014
With nut
No