Hex bolt DIN 931 Stainless steel A4 M10x75mm

  • ERIKS:23268571
  • Manufacturer:4043377083258
Image 1
Save to list

€1.41/ pieceexcl. VAT

€1.71incl. VAT

Sold per: 50Min. order: 50

150 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
10
Length
75 mm
DIN standard
931
ISO standard
4014
With nut
No