Hex bolt DIN 931 Stainless steel A4-80 M6x60mm

  • ERIKS:23268359
  • Manufacturer:4043377087232
Image 1
Save to list

€0.46/ pieceexcl. VAT

€0.55incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A4-80
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Length
60 mm
DIN standard
931
ISO standard
4014
With nut
No
Wrench width
10
Pitch thread
1 mm
Head form
Hexagon head