Hex bolt DIN 931 Stainless steel A4-80 M24x90mm

  • ERIKS:14283430
  • Manufacturer:8716024202741
Image 1
Save to list

€27.46/ pieceexcl. VAT

€33.23incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A4-80
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
24
Length
90 mm
DIN standard
931
ISO standard
4014
With nut
No
Wrench width
36
Pitch thread
3 mm
Head height
15 mm
Head form
Hexagon