Hex bolt DIN 931 Stainless steel A4-80 M16x60mm

  • ERIKS:14283424
  • Manufacturer:8716024202482
Image 1
Save to list

€7.50/ pieceexcl. VAT

€9.07incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A4-80
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
16
Length
60 mm
DIN standard
931
ISO standard
4014
With nut
No
Wrench width
24
Pitch thread
2 mm
Head height
10 mm
Head form
Hexagon