Hex bolt DIN 931 Stainless steel A2 M8x200mm

  • ERIKS:23262865
  • Manufacturer:8715492250582
Image 1
Save to list

€2.26/ pieceexcl. VAT

€2.74incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Length
200 mm
DIN standard
931
ISO standard
4014
With nut
No
Wrench width
13
Pitch thread
1.25 mm
Head form
Hexagon head