Hex bolt DIN 931 Stainless steel A2 M5x30mm

  • ERIKS:23727486
  • Manufacturer:4043377082398
Image 1
Save to list

€0.12/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
5
Length
30 mm
DIN standard
931
ISO standard
4014
With nut
No
Pitch thread
0.8 mm