Hex bolt DIN 931 Stainless steel A2 M5x100mm

  • ERIKS:11744216
  • Manufacturer:4043377082381
Image 1
Save to list

€0.79/ pieceexcl. VAT

€0.96incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
5
Length
100 mm
DIN standard
931
ISO standard
4014
With nut
No
Wrench width
8
Pitch thread
0.8 mm
Head form
Hexagon head