
€8.04/ pieceexcl. VAT
€9.73incl. VAT
Sold per: 10Min. order: 10
140 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 931 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 24 |
Length | 110 mm |
DIN standard | 931 |
ISO standard | 4014 |
With nut | No |
Wrench width | 36 |
Pitch thread | 3 mm |
Head form | Hexagon head |