
€1.38/ pieceexcl. VAT
€1.67incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 931 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Length | 85 mm |
DIN standard | 931 |
ISO standard | 4014 |
With nut | No |
Wrench width | 19 |
Pitch thread | 1.75 mm |
Head form | Hexagon head |