Hex bolt DIN 931 Stainless steel A2 M10x120mm

  • ERIKS:23262877
  • Manufacturer:8715492250742
Image 1
Save to list

€1.32/ pieceexcl. VAT

€1.60incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
10
Length
120 mm
DIN standard
931
ISO standard
4014
With nut
No
Wrench width
17
Pitch thread
1.5 mm
Head form
Hexagon head