
€1.22/ pieceexcl. VAT
€1.47incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 931 |
Material | Carbon steel |
Material quality | Grade 5 |
Surface protection | Untreated |
Kind of thread | UNC |
Thread size in inches | 5/16 in |
Length (inch) | 3.1/2 in |
DIN standard | 931 |
ISO standard | 4014 |
With nut | No |
Head form | Hexagon head |