Hex bolt DIN 931 Grade 5 Untreated UNC 1x4

  • ERIKS:12746489
  • Manufacturer:4051426725455
Image 1
Save to list

€14.00/ pieceexcl. VAT

€16.94incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Carbon steel
Material quality
Grade 5
Surface protection
Untreated
Kind of thread
UNC
Thread size in inches
1 in
Length (inch)
4 in
DIN standard
931
ISO standard
4014
With nut
No
Head form
Hexagon head