Hex bolt DIN 931 Grade 5 Untreated UNC 1/4x2

  • ERIKS:23451115
  • Manufacturer:4051426724793
Image 1
Save to list

€0.68/ pieceexcl. VAT

€0.82incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Carbon steel
Material quality
Grade 5
Surface protection
Untreated
Kind of thread
UNC
Thread size in inches
1/4 in
Length (inch)
2 in
DIN standard
931
ISO standard
4014
With nut
No
Head form
Hexagon head