Hex bolt DIN 931 12.9 (steel) Untreated M12x45mm

  • ERIKS:14282538
  • Manufacturer:8716024256409
Image 1
Save to list

€1.10/ pieceexcl. VAT

€1.33incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Carbon steel
Material quality
12.9 (steel)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
12
Length
45 mm
DIN standard
931
ISO standard
4014
With nut
No
Wrench width
19
Pitch thread
175 mm
Head height
75 mm
Head form
Hexagon