Hex bolt DIN 931 10.9 (steel) Untreated M45x220mm

  • ERIKS:14282531
  • Manufacturer:8716024741318
Image 1
Save to list

€70.40/ pieceexcl. VAT

€85.18incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Carbon steel
Material quality
10.9 (steel)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
45
Length
220 mm
DIN standard
931
ISO standard
4014
With nut
No
Wrench width
65
Pitch thread
45 mm
Head height
26 mm
Head form
Hexagon