
€78.72/ pieceexcl. VAT
€95.25incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 931 |
Material | Carbon steel |
Material quality | 10.9 (steel) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 42 |
Length | 240 mm |
DIN standard | 931 |
ISO standard | 4014 |
With nut | No |
Wrench width | 65 |
Pitch thread | 45 mm |
Head height | 26 mm |
Head form | Hexagon |