Products
Brands
About Eriks
Customer service
BE - English
Home
Handschoen boxleer M10 (pr) pa...
Handschoen boxleer M10 (pr) palmversterking
ERIKS:
23162983
Manufacturer:
8718249001307
BOX LEATHER REINFORCED PALM GLOVE
Top Grade quality with yellow/blue striped canvas.
Grain leather, with a PE gauntlet, 10 cm.
Reinforced palm
Mechanical risks : EN388:2003 3234
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Glove size
10
Material
Leather, grained
Colour
Grey
See all variants
Log in