
€5.45/ pieceexcl. VAT
€6.59incl. VAT
27 In stock - Available while stock lasts - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 886 A |
Material | PVC |
Outer pipe diameter | 25 mm |
Length | 115 mm |
Colour | Grey |
Material specification | Polyvinylchloride |