
€8.65/ pieceexcl. VAT
€10.47incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2 |
Material | NR |
Outer pipe diameter | 19 mm |
Length | 115 mm |
D | 18.6 mm |
Bead height | 4 mm |
Hardness | 55 |
Colour | Black |
Material specification | Natural rubber |