Hand wheel Type: 421K Cast iron Coated 90mm Square dimensions: 8.5mm/9mm

  • ERIKS:12466072
Image 1
Image 2
Image 1
Image 2
Save to list

€56.78/ pieceexcl. VAT

€68.70incl. VAT

58 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
421K
Execution
Hand wheel
Shape
Hive
Diameter handwheel
90 mm
Square dimensions
8.5 mm
Square dimensions 2
9 mm
Material
Cast iron
Surface protection
Coated
ØD
90 mm
X
8.5 mm
Y
9 mm